This product has been discontinued.
LED Troffer and Retrofit Kit, 2' x 2', 37W, 120-277V, 4000K
Item #: 422567
Cat #: LED/2X2/RETROFIT/DA-4000K
UPC: 046135711138
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer and Retrofit Kit, 2 ft x 2 ft, 37 Watt, 120-277 Volt, 4000K, 83 CRI, Lumens: 3400 , Standard Case Qty: 4 Sylvania Part # 71812
Overview
LED Troffer and Retrofit Kit, 2 ft x 2 ft, 37 Watt, 120-277 Volt, 4000K, 83 CRI, Lumens: 3400 , Standard Case Qty: 4 Sylvania Part # 71812
Also known as: 046135711138, LED/2X2/RETROFIT/DA-4000K
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 37 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Wattage: | 37 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)