Overview
ENCLOSURE 24.00X16.00X8.00
Also known as: 783510133962, A24R168
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Number of Knockouts: | 5 |
Knockouts: | Yes |
Material: | Steel |
Number of Knockouts: | 5 |
IP/NEMA Rating: | NEMA 3 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)