Remote Lighting Head, Dual, 12V, 8 Watt, Halogen, White

Item #: 422486

Cat #: AHDDW1208

UPC: 782520857189

Sign In or Register to view pricing and more.
Documents & Guides
Remote Emergency Lighting Head, Dual, 12 Volt, 8 Watt, Halogen, White

Overview

Remote Emergency Lighting Head, Dual, 12 Volt, 8 Watt, Halogen, White
Also known as: 782520857189, AHDDW1208

Specifications

Color: White
Volts DC: 12
Wattage: 8
Material: Aluminum
Light Technology: Halogen
Color: White
Wattage: 8
Light Technology: Halogen
Volts DC: 12
Material: Aluminum

Customer Reviews

No reviews for this product
(0)