Terminal Block, Cross Connectors, Jumpers, 3P, 32A, Yellow

Item #: 422445

Cat #: 1762630000

UPC: 032248169782

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Cross Connectors, Jumpers, 3-Pole, 32 Amp, Yellow

Overview

Terminal Block, Cross Connectors, Jumpers, 3-Pole, 32 Amp, Yellow
Also known as: 032248169782, 1762630000

Specifications

Type: Terminal Block, Jumper, Cross Connect
Poles: 3
Amps: 32
Mounting: Device
Color: Yellow
Type: Terminal Block, Jumper, Cross Connect
Amps: 32
Color: Yellow
Poles: 3
Mounting: Device

Customer Reviews

No reviews for this product
(0)