Breaker, Bolt On, Type CC, 100A, 3P, 240V, 25 kAIC

Item #: 422375

Cat #: CCH3100

UPC: 782113338569

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.

Overview

100 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.
Also known as: 782113338569, CCH3100

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 25 kA
Family / Style: CC
Poles: 3
Amps: 100
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)