Breaker, 30A, 3P, 240V, 10 kAIC, Type CH

Item #: 4223

Cat #: CH330

UPC: 782113102054

Documents & Guides
30 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 782113102054, CH330

Specifications

Poles: 3
Family / Style: CH
Amps: 30
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)