Enclosure, with Black Handle, Molded Plastic, for 140M-C

Item #: 42218

Cat #: 198E-AYTG2

UPC: 611320242423

Documents & Guides
Enclosure, Molded Plastic, for 140M-C, IP65, with Black Selector Handle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Molded Plastic, for 140M-C, IP65, with Black Selector Handle
Also known as: 611320242423, 198E-AYTG2

Specifications

Color: Gray/Black
Type: Enclosure
Material: Plastic
IP/NEMA Rating: IP65
Color: Gray/Black
Material: Plastic
Type: Enclosure
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)