
Platform Twin Stepladder With Casters
Item #: 422158
Cat #: PT7410-4C
UPC: 051751032789
Documents & Guides
Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt7400-4c, Type Ia, Duty Rating; Ladder Height: 10 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In; Base Width: 35-3/4 In; Spread: 92-1/4 In; Material: Fiberglass;tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Wide; Flange: 1-3/16 Inwide; Approx. Cu. Ft. Per Unit: 23.700
Sign In or Register to view pricing and more.
Overview
Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt7400-4c, Type Ia, Duty Rating; Ladder Height: 10 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In; Base Width: 35-3/4 In; Spread: 92-1/4 In; Material: Fiberglass;tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Wide; Flange: 1-3/16 Inwide; Approx. Cu. Ft. Per Unit: 23.700
The PT7401-4C Fiberglass 10ft STOCKR'S LADDER® has 4 casters to allow easy 360 degree mobility. Each caster is spring mounted eliminating the need for a separate rake. Slip-resistant TRACTION-TRED® steps on front and rear sections allow for one or two-person jobs. Each side has a duty rating of 250lb. The PINCH-PROOF™ platform easily opens and closes and provides a secure, comfortable work area. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751032789, PT7410-4C
Specifications
Type: | Platform |
Material: | Fiberglass |
Type: | Platform |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)