100' Light String

Item #: 422118

Cat #: 7549SW

UPC: 029892075491

Sign In or Register to view pricing and more.
Documents & Guides
Light String with Plastic Guard, 125V, 1875W, (10) Lampholders, Cord: 100'.

Overview

Light String with Plastic Guard, 125V, 1875W, (10) Lampholders, Cord: 100'.
Also known as: 029892075491, 7549SW, pigtail

Specifications

Length: 100 ft
Volts AC: 120
Wattage: 150
Light Technology: Incandescent
Color: Yellow
Length: 100 ft
Wattage: 150
Color: Yellow
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)