![6" Conduit Piston 6" Conduit Piston](https://rexel-cdn.com/products/gre619.jpg?i=6F4CF655-239F-4BBA-9240-4655CF2C3FC7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Piston, Diameter: 6"
Overview
Conduit Piston, Diameter: 6"
Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit ½ IN through 6 IN
Also known as: 783310169512, 619, mouse, Conduit Pigs, Conduit Pig
Specifications
Type: | Piston |
Diameter: | 6 in |
Standards: | California Proposition 65 |
Type: | Piston |
Standards: | California Proposition 65 |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)