Combination Switch / Neon Pilot Light, 15A, Brown

Item #: 42191

Cat #: 5226

UPC: 078477226803

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Brown.

Overview

15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Brown.
15 Amp, 120 Volt, Duplex Style Single-Pole, Neon Pilot AC Combination Switch, Commercial Grade, Brown
Also known as: 078477226803, 5226

Specifications

Type: Toggle Switch, Grounding, Neon, Light, Grounding Clip, 2 Device, Non-Grounding, Duplex
Color: Brown
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Toggle Switch, Grounding, Neon, Light, Grounding Clip, 2 Device, Non-Grounding, Duplex
Volts AC: 120
Amps: 15
Color: Brown
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)