Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size00..1, Full Load Amps 4.10

Item #: 421883

Cat #: J17

UPC: 662074100828

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size00..1, Full Load Amps 4.10 *** See Document Below for Other Amperages *** Discontinued ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size00..1, Full Load Amps 4.10 *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074100828, J17

Specifications

Material: Bi-Metal
Mounting: Overload Relay
Family / Style: Type J
Amps Range: 3.800 - 4.100
Material: Bi-Metal
Family / Style: Type J
Mounting: Overload Relay
Amps Range: 3.800 - 4.100

Customer Reviews

No reviews for this product
(0)