Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Green

Item #: 421810

Cat #: 17R21-G

UPC: 078477991848

Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Green
Sign In or Register to view pricing and more.

Overview

Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Green
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Green
Also known as: 078477991848, 17R21-G

Specifications

Gender: Male
Type: Threaded Stud, Cam-Type Connector
Color: Green
Amps: 690
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Color: Green
Volts AC: 600
Type: Threaded Stud, Cam-Type Connector
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)