Locking Plug, Non-NEMA, 50A 250VDC/600VAC, 2P3W

Item #: 42177

Cat #: 3763C

UPC: 078477804391

Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.
50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White
Also known as: 078477804391, 3763C

Specifications

Type: Grounding, Plug
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 600
Amps: 50
Type: Grounding, Plug
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 600

Customer Reviews

No reviews for this product
(0)