
All Threaded Rod, Zinc-Plated, 3/8" x 6'
Item #: 421698
Cat #: TRS8/6B
UPC: 639720216455
Documents & Guides
Threaded Rod, 3/8-16 in. size, 6 ft. length, Steel, Zinc Chromate finish
Sign In or Register to view pricing and more.
Overview
Threaded Rod, 3/8-16 in. size, 6 ft. length, Steel, Zinc Chromate finish
A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod. They are designed to be used in tension. Threaded rod in bar stock form is often called all-thread.
Also known as: 639720216455, TRS8/6B
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Length: | 6 ft |
Finish: | Black |
Diameter: | 3/8 in |
Length: | 6 ft |
Material: | Steel |
Finish: | Black |
Customer Reviews
No reviews for this product
(0)