Compression Lug, Copper, 2-Hole

Item #: 421645

Cat #: CSWD-3-12-134

UPC: 783669632897

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 3, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669632897, CSWD-3-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 3
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 3

Customer Reviews

No reviews for this product
(0)