Self Flange Baffle Trim, 4", Satin Nickel Baffle/Trim

Item #: 42157

Cat #: AF401SN-SN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Self Flange Baffle Trim, Diameter: 4 inch, Color: Satin Nickel Baffle/Satin Nickel Trim, White Baffle Pictured

Overview

Self Flange Baffle Trim, Diameter: 4 inch, Color: Satin Nickel Baffle/Satin Nickel Trim, White Baffle Pictured
Also known as: AF401SN-SN

Specifications

Color: Satin Nickel
Type: Baffle Trim
Diameter: 4 in
Color: Satin Nickel
Diameter: 4 in
Type: Baffle Trim

Customer Reviews

No reviews for this product
(0)