Floor Mount Disconnect Enclosure, NEMA 4X, Two Door, 60 x 61 x 12", Stainless Steel

Item #: 421557

Cat #: A60HX6112SSLPQT

UPC: 783510145422

Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Disconnect Enclosure, NEMA 4X, Two Door With 3-Point Latch, 60 x 61 x 12 Inch, Stainless Steel

Overview

Floor Mount Disconnect Enclosure, NEMA 4X, Two Door With 3-Point Latch, 60 x 61 x 12 Inch, Stainless Steel
This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.
Also known as: 783510145422, A60HX6112SSLPQT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Width: 61 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 61 in
Depth: 12 in
Height: 60 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)