Combination Switch / Neon Pilot Light, 15A, White

Item #: 42153

Cat #: 5226-W

UPC: 078477227008

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - White.

Overview

15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - White.
15 Amp, 120 Volt, Duplex Style Single-Pole, Neon Pilot AC Combination Switch, Commercial Grade, White
Also known as: 078477227008, 5226-W

Specifications

Type: Toggle Switch, Grounding, Neon, Light, Grounding Clip, 2 Device, Duplex
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Neon, Light, Grounding Clip, 2 Device, Duplex
Poles: 1
Material: Thermoplastic
Volts AC: 120
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)