High Bay Fixture, 4', T5HO, 4-Lamp, 54W, 120/277V

Item #: 421513

Cat #: HBI454HT5-UPL

UPC: 080083535378

Documents & Guides
54 Watt T5HO High Bay, Program Start, 120-277V, Uplight, High Temp Ballast, V-Hangers Provided
Sign In or Register to view pricing and more.

No associated products found.

Overview

54 Watt T5HO High Bay, Program Start, 120-277V, Uplight, High Temp Ballast, V-Hangers Provided
The HBI series is an outstanding solution for high mounting height industrial or retail applications. The HBI optic has been optimized to provide maximum performance from T8 lamps. Optional uplight component is provided to enable excellent ceiling uniformity. HBI‘s high lumen package allows the benefits of fluorescent to be applied at high mounting heights that were traditionally exclusive to H.I.D. The primary benefits include exceptional color rendering, high system efficacy, 95% lumen maintenance, long lamp life, instant on/instant restrike, economical dimming, and uniform brightness control. Primary applications include retail, shopping malls, light industrial, gymnasiums and recreational environments.
Also known as: 080083535378, HBI454HT5-UPL, Uplight

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)