
PVC Tubing Cutter
Item #: 42151
Cat #: 865
UPC: 783310098652
Documents & Guides
PVC Cutter, Capacity: Up To 2" PVC, Weight: 25 lbs
Sign In or Register to view pricing and more.
Overview
PVC Cutter, Capacity: Up To 2" PVC, Weight: 25 lbs
High-leverage compound ratchet action and long handles reduce effort Heavy-duty metal frame for cutting large diameters Replaceable steel blade may be sharpened
Also known as: 783310098652, 865
Specifications
Type: | PVC Cutter |
Material: | Steel |
Diameter: | 2 in |
Type: | PVC Cutter |
Diameter: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)