Size 16 Male Insert, 16 Contacts, Pin Socket, Crimp, 16 AWG

Item #: 421480

Cat #: A16-1616M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Size 16 Male Insert, 16 Contacts, Pin Socket, Crimp, 16 AWG

Overview

Size 16 Male Insert, 16 Contacts, Pin Socket, Crimp, 16 AWG
Also known as: A16-1616M

Specifications

Gender: Male
Size: 16
Gauge: 16
Type: Male Insert
Gender: Male
Gauge: 16
Size: 16
Type: Male Insert

Customer Reviews

No reviews for this product
(0)