Size 16 Female Insert, 16 Contacts, Pin Socket, Crimp, 16 AWG

Item #: 421479

Cat #: A16-1616F

UPC:

Documents & Guides
Size 16 Female Insert, 16 Contacts, Pin Socket, Crimp, 16 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Size 16 Female Insert, 16 Contacts, Pin Socket, Crimp, 16 AWG
Also known as: A16-1616F

Specifications

Gender: Female
Size: 16
Type: Female Insert
Gauge: 16 AWG
Gender: Female
Type: Female Insert
Size: 16
Gauge: 16 AWG

Customer Reviews

No reviews for this product
(0)