Compression Lug, 1-Hole, Copper, 6 AWG, 1/4" Stud Size

Item #: 42146

Cat #: CSWS-6-14

UPC: 783669628975

Documents & Guides
Compression Lug, Conductor Size 6, 1 Hole, 1/4 Inch Bolt Size, Standard Barrel, Sight Window, Copper Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Conductor Size 6, 1 Hole, 1/4 Inch Bolt Size, Standard Barrel, Sight Window, Copper Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669628975, CSWS-6-14

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)