High CRI T12, 4'

Item #: 421448

Cat #: F40T12/NX/ALTO-TG-30PK

UPC: 046677423100

Sign In or Register to view pricing and more.
Documents & Guides
High CRI T12, Medium Bi-Pin Fluorescent, 40 Watt, 4' Length, 2550 Lumens, 3500K *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

High CRI T12, Medium Bi-Pin Fluorescent, 40 Watt, 4' Length, 2550 Lumens, 3500K *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423100, F40T12/NX/ALTO-TG-30PK

Specifications

Wattage: 40
Color Rendering Index (CRI): 88
Length: 4 ft, 48 in
Lumens: 2550
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 40
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 88
Lumens: 2550
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)