Heavy-Duty Free-Stand Disconnect Enclosure, 84.12" x 40.25" x 18.12"

Item #: 421404

Cat #: A84XM4018FTCG

UPC: 783510256784

Sign In or Register to view pricing and more.

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 40.25 x 18.12 Inch
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510256784, A84XM4018FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)