Zamac Drop-in 1/4 x1 1/2"

Item #: 421386

Cat #: 2820

UPC: 075352028200

Sign In or Register to view pricing and more.
Documents & Guides
Zamac Anchor. Size: 1/4 x 1-1/2 Inch Anchor, 1/4 INch Drill, Zamac Metal, Steel Pin, Box Quantity: 100

Overview

Zamac Anchor. Size: 1/4 x 1-1/2 Inch Anchor, 1/4 INch Drill, Zamac Metal, Steel Pin, Box Quantity: 100
The Zamac Nailin® is a tamper-proof nail drive anchor which has a body formed from Zamac alloy. Nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone. This anchor is not recommended for applications overhead.
Also known as: 075352028200, 2820

Specifications

Length: 1 1/2 in
Diameter: 1/4 in
Material: Zamac
Length: 1 1/2 in
Material: Zamac
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)