This product has been discontinued.
Fluorescent Lamp, T8, 24", 17W, 3500K
Item #: 421377
Cat #: F17T8/TL835/ALTO-30PK
UPC: 046677281885
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 84, Color Temperature: 3500K. Length: 24 inch*Philips Part # 28188-1* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 84, Color Temperature: 3500K. Length: 24 inch*Philips Part # 28188-1* *** Not for Sale in Vermont due to State Regulations ***
Philips T8 lamps are energy-efficient lighting solutions.
Also known as: 046677281885, F17T8/TL835/ALTO-30PK
Specifications
Color Rendering Index (CRI): | 84 |
Wattage: | 17 |
Length: | 24 in , 2 ft |
Lumens: | 1350 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Wattage: | 17 |
Lumens: | 1350 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)