13W CFL Lamp, 41K

Item #: 421375

Cat #: S7365

UPC: 045923073656

Sign In or Register to view pricing and more.
13 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

13 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073656, S7365

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 900
Dimmable: No
Wattage: 13
Volts AC: 120
Light Technology: CFL
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)