Halogen Reflector Lamp, PAR30S, 55W, 120V, FL25

Item #: 421368

Cat #: 55PAR30S/IRC+/FL25-120V-15/1

UPC: 046677238568

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 55W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 1020, Color Temperature: 2760K, Beam Angle: 25°, Rated Average Life: 4,400 Hrs. *Philips Part # 23856-8*

Overview

Halogen Reflector Lamp, 55W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 1020, Color Temperature: 2760K, Beam Angle: 25°, Rated Average Life: 4,400 Hrs. *Philips Part # 23856-8*
Also known as: 046677238568, 55PAR30S/IRC+/FL25-120V-15/1

Specifications

Lumens: 1020, 1015
Wattage: 55
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Temperature: 2760 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°
Lumens: 1020, 1015
Shape: PAR30S (Sealed Beam Short)
Color Temperature: 2760 (Warm White)
Color Rendering Index (CRI): 100
Angle: 25°
Wattage: 55
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)