Halogen Reflector Lamp, PAR30L, 50W, 120V, FL25

Item #: 421363

Cat #: 50PAR30L/IRC+/FL25-120V-15/1

UPC: 046677234294

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 1000, Color Temperature: 2750K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23429-4*

Overview

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 1000, Color Temperature: 2750K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23429-4*
Due to the heat that radiates from the bulb, a minimum distance of 2 ft is required between bulb and combustible materials or objects susceptible to drying or fading
Also known as: 046677234294, 50PAR30L/IRC+/FL25-120V-15/1

Specifications

Lumens: 1000
Color Temperature: 2750 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Angle: 25°
Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Angle: 25°
Color Temperature: 2750 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)