Enclosure, Single Door, NEMA 4, 36 x 30 x 16"

Item #: 421330

Cat #: 363016-4

UPC: 782051812909

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Single Door, NEMA 4, 36 x 30 x 16 Inch

Overview

Enclosure, Single Door, NEMA 4, 36 x 30 x 16 Inch
Also known as: 782051812909, 363016-4

Specifications

Width: 30 in
Depth: 16 in
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 4
Width: 30 in
Material: Steel
IP/NEMA Rating: NEMA 4
Depth: 16 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)