Wallplate 1G Single Recp Nylon Std WH

Item #: 421316

Cat #: 5131W-BOX

UPC: 032664151507

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Overview

Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664151507, 5131W-BOX

Specifications

Type: Blank
Size: Standard
Gangs: 1
Color: White
Material: Nylon
Type: Blank
Gangs: 1
Material: Nylon
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)