![N1 SCREW COVER PULL BOX NO K.O. POWDER COATED N1 SCREW COVER PULL BOX NO K.O. POWDER COATED](https://rexel-cdn.com/products/image.jpg?i=8B88FFE6-EA97-48EF-9706-D8FCE38CDC41&f=420)
N1 SCREW COVER PULL BOX NO K.O. POWDER COATED
Item #: 421296
Cat #: 12124SCNK
UPC: 761515225820
Sign In or Register to view pricing and more.
Documents & Guides
Unity 12124SCNK Screw-On Cover Enclosure, 16 GA Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place, Surface Mounting, No Knockouts, Dimensions: 12 IN Width X 4 IN Depth X 12 IN Height, Enclosure: NEMA 1, IP30, C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Overview
Unity 12124SCNK Screw-On Cover Enclosure, 16 GA Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place, Surface Mounting, No Knockouts, Dimensions: 12 IN Width X 4 IN Depth X 12 IN Height, Enclosure: NEMA 1, IP30, C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Also known as: 761515225820, 12124SCNK
Specifications
Depth: | 4 in |
Height: | 12 in |
Size: | 12 x 12 x 4 in |
Width: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Depth: | 4 in |
Size: | 12 x 12 x 4 in |
Mounting: | Surface |
Color: | Gray |
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)