This product may not be available in all locations.
2
more
Safety Switch, Light Duty, Fusible, 30A, 240VAC, 2P, NEMA 1, Neutral
Item #: 421223
Cat #: L211N
UPC: 785901090526
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Light Duty, Fusible, Plug Type, 30 Amp, 240 Volt AC, 2-Pole, NEMA 1, Factory Neutral
Overview
Safety Switch, Light Duty, Fusible, Plug Type, 30 Amp, 240 Volt AC, 2-Pole, NEMA 1, Factory Neutral
Also known as: 785901090526, L211N
Specifications
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)