This product has been discontinued.
13W Wallpack, Fluorescent
Item #: 421187
Cat #: TWS13TT120PELPIM6
UPC: 784231177198
Sign In or Register to view pricing and more.
Documents & Guides
13W Wallpack, FluorescentWallpack, 13W 120V, Fluorescent, Photocell, Lamp Included
Overview
13W Wallpack, FluorescentWallpack, 13W 120V, Fluorescent, Photocell, Lamp Included
Also known as: 784231177198, TWS13TT120PELPIM6
Specifications
Type: | Wallpack, Photocell |
Wattage: | 13 |
Volts AC: | 120 |
Material: | Plastic |
Color: | White, Bronze |
Light Technology: | Fluorescent |
Type: | Wallpack, Photocell |
Volts AC: | 120 |
Color: | White, Bronze |
Wattage: | 13 |
Material: | Plastic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)