100 WATT 12VDC LED DRIVER HARD WIRE

Item #: 421137

Cat #: LED-DR100-12

UPC: 714176998275

Documents & Guides
LED Driver, Input Voltage: 100-240V, Output Voltage: 12V DC, Max Load: 100W, Minimum Load 20W. American Lighting LED-DR100-12: AKA; LPV-100-12.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Driver, Input Voltage: 100-240V, Output Voltage: 12V DC, Max Load: 100W, Minimum Load 20W. American Lighting LED-DR100-12: AKA; LPV-100-12.
Also known as: 714176998275, LED-DR100-12

Specifications

Wattage: 100
Volts DC: 12
Dimmable: No
Volts AC Range: 100 - 240
Wattage: 100
Dimmable: No
Volts DC: 12
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)