This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Light Almond
Item #: 420946
Cat #: N7899-KT
UPC: 078477561003
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI,
monochromatic, back and side wired, self grounding clip included , bulk-pack, wallplate
sold separately - Light Almond
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI,
monochromatic, back and side wired, self grounding clip included , bulk-pack, wallplate
sold separately - Light Almond
Also known as: 078477561003, N7899-KT
Specifications
Color: | Light Almond |
Material: | Polycarbonate, Thermoplastic, Steel |
Amps: | 20 |
NEMA Configuration: | 5-20R, WD-6 |
Mounting: | Wallplate |
Color: | Light Almond |
Amps: | 20 |
Mounting: | Wallplate |
Material: | Polycarbonate, Thermoplastic, Steel |
NEMA Configuration: | 5-20R, WD-6 |
Customer Reviews
No reviews for this product
(0)