
Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Green
Item #: 420920
Cat #: 17R22-G
UPC: 078477991978
Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Green
Sign In or Register to view pricing and more.
Overview
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Green
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Green
Also known as: 078477991978, 17R22-G
Specifications
Gender: | Female |
Color: | Green |
Amps: | 690 |
Type: | Cam-Type Connector |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Amps: | 690 |
Volts AC: | 600 |
Color: | Green |
Type: | Cam-Type Connector |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)