Male, Plug, Cam-Type, Double Set Screw, 250-350 MCM, Blue
Item #: 420903
Cat #: 17D21-B
UPC: 078477991008
Sign In or Register to view pricing and more.
17 Series Complete Male Detachable Plug, Cam-Type, Double Set Screw, Taper Nose, Industrial Grade, 250-350MCM, 570 Amp - Blue
Overview
17 Series Complete Male Detachable Plug, Cam-Type, Double Set Screw, Taper Nose, Industrial Grade, 250-350MCM, 570 Amp - Blue
Male, Plug, Complete, Detachable, 17 Series Taper Nose, Industrial Grade, Cam-Type Connector, Blue
Also known as: 078477991008, 17D21-B
Specifications
Gender: | Male |
Amps: | 570 |
Color: | Blue |
Type: | Plug |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Male |
Color: | Blue |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 570 |
Type: | Plug |
Customer Reviews
No reviews for this product
(0)