250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V

Item #: 42085

Cat #: JJN-250

UPC: 051712627092

Sign In or Register to view pricing and more.
Documents & Guides
250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

250 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627092, JJN-250

Specifications

Amps: 250
Diameter: 1 in
Class: T
Type: Current-Limiting
Interrupt Rating DC: 200
Amps: 250
Class: T
Interrupt Rating DC: 200
Diameter: 1 in
Type: Current-Limiting

Customer Reviews

No reviews for this product
(0)