Chandelier Five Light Polished

Item #: 4208

Cat #: 3916-02

UPC: 785652391620

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Traditional; Fixture Material: Steel Arm, Steel Body, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 5; Fixture Finish: Polished Brass Arm, Polished Brass Body, White Candle Cover; Mounting: Center Lock-up;width: 18-1/2 In; Height: 16-3/16 In, 138-3/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 120 In; Lamp Included: No; Backplatesize: 1 In Depth X 5-1/8 In Diameter

Overview

Sea Gull Lighting; Chandelier; Traditional; Fixture Material: Steel Arm, Steel Body, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 5; Fixture Finish: Polished Brass Arm, Polished Brass Body, White Candle Cover; Mounting: Center Lock-up;width: 18-1/2 In; Height: 16-3/16 In, 138-3/4 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 120 In; Lamp Included: No; Backplatesize: 1 In Depth X 5-1/8 In Diameter
Also known as: 785652391620, 3916-02

Specifications

Wattage: 60
Color: Almond
Volts AC: 240, 208
Type: Chandelier
Wattage: 60
Volts AC: 240, 208
Color: Almond
Type: Chandelier

Customer Reviews

No reviews for this product
(0)