Disconnect Switch, Non-Fused, 100A, 3P, 600VAC, 250VDC, Open

Item #: 420713

Cat #: 194R-NU100-1753

UPC: 885630236773

Documents & Guides
Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Non-Fused, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Open
Rugged and durable, 194R non-fused disconnect switches are approved for demanding applications and environments. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-NU100-1753 from Rockwell Automation® is a 100 A non-fused disconnect switch. It is open type. It has three poles.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630236773, 194R-NU100-1753

Specifications

Type: Disconnect Switch, Non-Fused
Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 100
Mounting: Panel
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)