Enclosure, Type 4x, Screw Cover, 4.90" x 4.90" x 3.90"

Item #: 420710

Cat #: Q131310PCEMC

UPC: 783510134112

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Screw Cover, Size/Dims: 4.90 x 4.90 x 3.90 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Screw Cover, Size/Dims: 4.90 x 4.90 x 3.90 Inch, Polycarbonate
Also known as: 783510134112, Q131310PCEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)