![COMBO, 2) 15A SP TOG, IV COMBO, 2) 15A SP TOG, IV](https://rexel-cdn.com/products/image.jpg?i=5A66AB94-B40E-4C3D-AD0E-C0A441538239&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120VAC, Self Grounding, Side Wired, Ivory
Overview
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120VAC, Self Grounding, Side Wired, Ivory
Also known as: 883778109782, RC101I
Specifications
Type: | Toggle Switch, 2 Device, Duplex |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
Type: | Toggle Switch, 2 Device, Duplex |
Poles: | 1 |
Color: | White |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)