10W MR16 LED Lamp, 27K

Item #: 420676

Cat #: 10MR16/END/F35-2700-DIM-10/1

UPC: 046677420185

Dimmable LED Lamp, 10W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 470, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 35°, Rated Average Life: 25000 Hours, *Philips Part # 42018-2* 50W Equivalent.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Lamp, 10W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 470, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 35°, Rated Average Life: 25000 Hours, *Philips Part # 42018-2* 50W Equivalent.
Also known as: 046677420185, 10MR16/END/F35-2700-DIM-10/1

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 10
Lumens: 470
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Wattage: 10
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 470
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)