Compression Lug, Copper, 2 Hole

Item #: 420650

Cat #: YA2C2TC14E2

UPC: 781810019733

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2 Hole without Inspection Window, 2 AWG, 1/4" Stud, 3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Overview

Compression Lug, Copper, 2 Hole without Inspection Window, 2 AWG, 1/4" Stud, 3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Also known as: 781810019733, YA2C2TC14E2

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 2-Hole
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)