Enclosure, NEMA 3R, Two Door, 36" x 36" x 12", Steel/Powder Coated

Item #: 420628

Cat #: AEP363612SDCT3

UPC: 761515339305

Documents & Guides
Enclosure, NEMA 3R, 36 Inch x 36 Inch x 12 Inch, Steel/Powder Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 3R, 36 Inch x 36 Inch x 12 Inch, Steel/Powder Coated
Also known as: 761515339305, AEP363612SDCT3

Specifications

Size: 36 x 36 x 12 in
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
Size: 36 x 36 x 12 in
Width: 36 in
Depth: 12 in
Color: Gray
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)