1
more
Reciprocating Saw Blade, Bi-Metal, 14 TPI, 6", 5-Pack
Item #: 42060
Cat #: 353-614
UPC: 783310099642
Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6"
Overview
Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6"
Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness
Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness
Exclusive plunge tip makesstarting cuts faster and easier
Blades color coded by application
Also known as: 783310099642, 353-614
Specifications
Length: | 6 in |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)