Tamper-Resistant Residential Grade Receptacle, 20A, Brown

Item #: 420517

Cat #: T5825

UPC: 078477450499

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Brown

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Brown
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Brown
Also known as: 078477450499, T5825

Specifications

Type: Receptacle, Tamper-Resistant, Duplex
Color: Brown
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Color: Brown
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)